missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Splitless Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless
For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.
POA - £254.10
Specifications
Length (Metric) | 10.5 cm |
---|---|
Product Type Specs | Splitless Single Taper Liner |
Diameter (Metric) Outer | 0.8 cm |
For Use With (Equipment) | Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets |
Liner Material | Borosilicate Glass |
Product Code | Brand | Diameter (Metric) Inner | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Quantity | Price | Quantity & Availability | ||||
13154212
|
Restek™
20946 |
0.5 cm | 5/Pk. |
£246.84
Pack of 5 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
13151872
|
Restek™
20943 |
0.3 cm | 5/Pk. |
£254.10
Pack of 5 |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||||
13131882
|
Restek™
20944 |
0.3 cm | 25/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13181862
|
Restek™
20942 |
0.3 cm | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13144222
|
Restek™
20947 |
0.5 cm | 25/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13161882
|
Restek™
20945 |
0.5 cm | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Trace samples
- Geometry: Single Taper
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Length: 105mm
- OD: 8mm
Specifications
10.5 cm | |
0.8 cm | |
Borosilicate Glass |
Splitless Single Taper Liner | |
Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets |