missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Splitless Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless

Product Code. 13131882
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.3 cm
0.5 cm
Quantity:
25/Pk.
5/Pk.
Each
This item is not returnable. View return policy

Product Code. 13131882

Brand: Restek™ 20944

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.

  • Trace samples
  • Geometry: Single Taper
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • Length: 105mm
  • OD: 8mm

Specifications

Quantity 25/Pk.
Length (Metric) 10.5 cm
Product Type Splitless Single Taper Liner
Diameter (Metric) Inner 0.3 cm
Diameter (Metric) Outer 0.8 cm
For Use With (Equipment) Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets
Liner Material Borosilicate Glass
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.