missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Splitless Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless

For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.

Brand:  Restek™ 20943

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13151872

  • £254.10 / Pack of 5
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • Trace samples
  • Geometry: Single Taper
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • Length: 105mm
  • OD: 8mm
Specifications

Specifications

Splitless Single Taper Liner
10.5 cm
0.8 cm
Borosilicate Glass
5/Pk.
0.3 cm
Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers