missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Splitless Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless
For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.
Brand: Restek™ 20945
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Trace samples
- Geometry: Single Taper
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Length: 105mm
- OD: 8mm
Spécification
Splitless Single Taper Liner | |
10.5 cm | |
0.8 cm | |
Borosilicate Glass |
Each | |
0.5 cm | |
Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets |