missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ProFill HPLC Syringe Filters, PTFE membrane
HPLC performance tested
£128.00 - £208.46
Specifications
Description | HPLC Syringe Filter |
---|---|
Material (Membrane) | PTFE |
Quantity | 100 |
Product Code | Brand | Diameter (Metric) | Pore Size | Prefilter | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Prefilter | Price | Quantity & Availability | |||
12626745
|
Fisherbrand™
|
17 mm | 0.2 μm | No |
£176.00
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||
12636745
|
Fisherbrand™
|
17 mm | 0.45 μm | No |
£181.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
12676825
|
Fisherbrand™
|
30 mm | 0.2 μm | Yes |
£169.00
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||
12686825
|
Fisherbrand™
|
30 mm | 0.45 μm | Yes |
£208.46
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||
15532380
|
Fisherbrand™
|
25 mm | 0.45 μm | No |
£139.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
15522380
|
Fisherbrand™
|
25 mm | 0.2 μm | No |
£128.00
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
- ProFill
- HPLC Syringe Filter
- PTFE
- Low extractable membranes and housing
- Polypropylene housing
- Enhanced Luer Lock inlet which prevents leakage
Specifications
HPLC Syringe Filter | |
PTFE | |
100 |