missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ProFill HPLC Syringe Filters, PTFE membrane
HPLC performance tested
Brand: Fisherbrand™
118.14 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Additional Details : Weight : 0.30000kg
Description
- ProFill
- HPLC Syringe Filter
- PTFE
- Low extractable membranes and housing
- Polypropylene housing
- Enhanced Luer Lock inlet which prevents leakage
Spécification
Green | |
PTFE | |
3.7 cm2 | |
PE-Bag, additionally packed in a PP-Box | |
5bar | |
25 mm |
HPLC Syringe Filter | |
0.2 μm | |
<0.1 mL | |
No | |
100 |