missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ProFill HPLC Syringe Filters, PTFE membrane
HPLC performance tested
Brand: Fisherbrand™
142.77 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- ProFill
- HPLC Syringe Filter
- PTFE
- Low extractable membranes and housing
- Polypropylene housing
- Enhanced Luer Lock inlet which prevents leakage
Specifications
Blue | |
PTFE | |
4.91 cm2 | |
PE-Bag, additionally packed in a PP-Box | |
6.2bar | |
30 mm |
HPLC Syringe Filter | |
0.2 μm | |
<0.137 mL | |
Yes | |
100 |