missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ ProFill HPLC Syringe Filters, PTFE membrane
HPLC performance tested
Brand: Fisherbrand™
139.73 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 17
Additional Details : Weight : 0.18800kg
Description
- ProFill
- HPLC Syringe Filter
- PTFE
- Low extractable membranes and housing
- Polypropylene housing
- Enhanced Luer Lock inlet which prevents leakage
Specifications
Blue | |
PTFE | |
1.33 cm2 | |
No | |
100 |
HPLC Syringe Filter | |
0.2 μm | |
<0.029 mL | |
7.9bar | |
17 mm |