missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ ProFill HPLC Syringe Filters, PTFE membrane

Product Code. 15532380 Shop All Fisherbrand Products
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
17 mm
25 mm
30 mm
Prefilter:
No
Yes
Unit Size:
Pack of 100

Product Code. 15532380

Only null left
Add to basket
Add to basket

HPLC performance tested

  • ProFill
  • HPLC Syringe Filter
  • PTFE
  • Low extractable membranes and housing
  • Polypropylene housing
  • Enhanced Luer Lock inlet which prevents leakage
TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Material (Membrane) PTFE
Pore Size 0.45 μm
Filtration Area 3.7 cm2
Hold up Volume (After Air Purge) <0.1 mL
Packaging E-Bag, additionally packed in a PP-Box
Prefilter No
Pressure Rating 5bar
Quantity 100/Pk.
Type HPLC Syringe Filter
Diameter (Metric) 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.