missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Automation Tips for PerkinElmer™, 96-Well
Ideal for Janus™ MiniTrak, PlateTrak™ and Evolution P3. Axygen™ Automation Tips for PerkinElmer™, 96-Well are constructed of clear polypropylene. Available in sterile/non-sterile, filtered/non-filtered options, from 20 to 200 μL.
£61.64 - £449.00
Specifications
Filtered | Non-Filtered |
---|---|
Sterility | Non-sterile |
Color | Clear |
Rack Color | Green |
Certifications/Compliance | ANSI |
Product Code | Brand | Sterility | Tip Style | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Tip Style | Volume (Metric) | Price | Quantity & Availability | |||
12772906
|
Axygen™
PK-50-R |
Non-sterile | Automation, Round | 50 μL |
£400.00
Pack of 4800 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||
12712906
|
Axygen™
PK-20-R |
Non-sterile | Automation, Round | 20 μL |
£372.00
Pack of 4800 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||
12752896
|
Axygen™
PK-200-R |
Non-sterile | Automation, Round | 200 μL |
£449.00
Pack of 4800 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
|||
11340235
|
Axygen™
PK-50-R |
Non-sterile | Automation, Round | 50 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11360225
|
Axygen™
PK-200-R |
Non-sterile | Automation, Round | 200 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11320225
|
Axygen™
PK-20-R |
Non-sterile | Automation, Round | 20 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Assembled via automation under strict process controls to ensure consistent performance and quality- Robotic tips use no mold-releasing agents
- Nucleic acid, nuclease and endotoxin-safe for complete protection against contamination
- Tips are certified RNase-/DNase-free and nonpyrogenic
- Compatible with PerkinElmer™ MDT-96 P235, MDT-96 P50 and MDT-384 30μL head for:
- Janus™
- Evolution P3
- Minitrak
- PlateTrak™
- Presterilized and non-sterile tips
- With or without aerosol-resistant polyethylene filters
- Wide bore series for working with viscous materials, genomic DNA or delicate cell cultures
- Available in a range of volumes: 20, 30, 50, 180 and 200μL
Order Info
Rack: 96 Tips/Rack, 10 Racks/Pack, 5 Packs/Case
Compliance
Axygen products are manufactured in a clean, controlled “state of the art” facility and certified RNase-, DNase- and endotoxin-safe
Specifications
Non-Filtered | |
Clear | |
ANSI | |
Non-pyrogenic, used for stringent specifications under strict process controls, nucleic acid, nuclease and endotoxin-safe for complete protection against contamination | |
Automation, Round | |
50 Racks/Cs. | |
Polypropylene |
Non-sterile | |
Green | |
DNase, Rnase Free | |
Rack | |
SBS Rack | |
PerkinElmer Janus, PerkinElmer Evolution P3, PerkinElmer MiniTrak, PerkinElmer PlateTrak, PerkinElmer MDT-96 P235, PerkinElmer MDT-96 P50, PerkinElmer MDT-384 30μL |