Learn More
Axygen™ Automation Tips for PerkinElmer™, 96-Well
Ideal for Janus™ MiniTrak, PlateTrak™ and Evolution P3. Axygen™ Automation Tips for PerkinElmer™, 96-Well are constructed of clear polypropylene. Available in sterile/non-sterile, filtered/non-filtered options, from 20 to 200 μL.
Brand: Axygen™ PK-20-R
Code : A0
Additional Details : Weight : 9.98000kg
Description
Assembled via automation under strict process controls to ensure consistent performance and quality- Robotic tips use no mold-releasing agents
- Nucleic acid, nuclease and endotoxin-safe for complete protection against contamination
- Tips are certified RNase-/DNase-free and nonpyrogenic
- Compatible with PerkinElmer™ MDT-96 P235, MDT-96 P50 and MDT-384 30μL head for:
- Janus™
- Evolution P3
- Minitrak
- PlateTrak™
- Presterilized and non-sterile tips
- With or without aerosol-resistant polyethylene filters
- Wide bore series for working with viscous materials, genomic DNA or delicate cell cultures
- Available in a range of volumes: 20, 30, 50, 180 and 200μL
Specifications
20 μL | |
Non-sterile | |
Green | |
DNase, Rnase Free | |
Rack | |
SBS Rack | |
PerkinElmer Janus, PerkinElmer Evolution P3, PerkinElmer MiniTrak, PerkinElmer PlateTrak, PerkinElmer MDT-96 P235, PerkinElmer MDT-96 P50, PerkinElmer MDT-384 30μL |
Non-Filtered | |
Clear | |
ANSI | |
Non-pyrogenic, used for stringent specifications under strict process controls, nucleic acid, nuclease and endotoxin-safe for complete protection against contamination | |
Automation, Round | |
50 Racks/Cs. | |
Polypropylene |