missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wilmad™ Pressure Vacuum Valve NMR Tube
Opens by turning counter-clockwise. Bel-Art SP Scienceware™ Wilmad™ Pressure Vacuum Valve NMR Tube is the most reliable NMR tube on the market for medium range pressure and ultra-vacuum experiments.
£186.68 - £262.00
Specifications
Length (Metric) | 178 mm |
---|---|
Material | PTFE, Pyrex™ |
For Use With (Equipment) | 1/8in. (3.175mm) stainless steel or brass vacuum line |
Diameter (Metric) Outer | 5 mm |
Length (English) | 7 in. |
Alert:
Due to the nature of glass, extreme caution should be exercised when using at elevated or reduced pressures as performance of tubes under pressure or vacuum cannot be guaranteed. Adequate safety shielding should always be used when working in these conditions.
Product Code | Brand | Model | Thickness (Metric) Wall | Camber (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Thickness (Metric) Wall | Camber (Metric) | Price | Quantity & Availability | |||
15368988
|
Bel-Art™
66504-0571 |
522-PV-7 | 1.40 mm | 51/51 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15358858
|
Bel-Art™
66304-0571 |
507-PV-7 | 0.38 mm | 51/25 µm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Connects to a 1/8 in. (3.175mm) metal vacuum line using Swagelok™ fittings
- Pressure vacuum valve is made of PTFE, all other parts are Pyrex™ or equivalent
- Recommended Max Pressure: 200psi
Specifications
178 mm | |
1/8in. (3.175mm) stainless steel or brass vacuum line | |
7 in. |
PTFE, Pyrex™ | |
5 mm |