missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Pressure Vacuum Valve NMR Tube

Opens by turning counter-clockwise. Bel-Art SP Scienceware™ Wilmad™ Pressure Vacuum Valve NMR Tube is the most reliable NMR tube on the market for medium range pressure and ultra-vacuum experiments.

Brand:  Bel-Art™ 66304-0571

Code : 03

Additional Details : Weight : 0.04310kg

 View more versions of this product

Product Code. 15358858

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.

Alert:

Due to the nature of glass, extreme caution should be exercised when using at elevated or reduced pressures as performance of tubes under pressure or vacuum cannot be guaranteed. Adequate safety shielding should always be used when working in these conditions.


Description

Description

  • Connects to a 1/8" (3.175mm) metal vacuum line using Swagelok™ fittings
  • Pressure vacuum valve is made of PTFE, all other parts are Pyrex™ or equivalent
Specifications

Specifications

51/25 µm
1/8in. (3.175mm) stainless steel or brass vacuum line
5 mm
0.38 mm
PTFE, Pyrex™
178 mm
7 in.
507-PV-7
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers