missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Uniflo™ 25 Syringe Filters
Ideal for filtration of organic-based samples. Whatman™ Uniflo Syringe Filter, PTFE Membrane is a disposable, hydrophobic filter unit that will not allow water to pass without high pressures. The polytetrafluoroethylene membrane will also stop aqueous aerosols in gas streams.
£517.00 - £1240.00
Specifications
Disposable | Single-use |
---|---|
Material (Membrane) | PTFE |
Sterility | Non-sterile |
Filtration Area | 0.65 cm2 |
For Use With (Application) | HPLC sample filtration |
Product Code | Brand | Diameter (Metric) Membrane | Pore Size | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Pore Size | No. per Pack | Price | Quantity & Availability | |||
12502086
|
Cytiva
10463413 |
25 mm | 0.2 μm | 1000 |
£1240.00
Pack of 1000 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
12512086
|
Cytiva
10463423 |
25 mm | 0.45 μm | 1000 |
£1240.00
Pack of 1000 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
15580753
|
Cytiva
10463422 |
25 mm | 0.45 μm | 500 |
£690.00
Pack of 500 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||
11374570
|
Cytiva
10463881 |
13 mm | 0.2 μm | 1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11333365
|
Cytiva
10463823 |
13 mm | 0.45 μm | 1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11364570
|
Cytiva
10463880 |
13 mm | 0.45 μm | 500 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11384570
|
Cytiva
10463882 |
13 mm | 0.2 μm | 500 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 10mL (13mm filters) or 100mL (25mm filters).
- Combines premium quality with economic efficiency
- Available in a variety of membrane choices with a polypropylene overmold housing
- A range of sizes and pore sizes to meet the filtration application needs
- Individual ink-jet printing on the filter for easy identification
- Packaged in a clean, compact recyclable plastic box to optimize benchtop space
Specifications
Single-use | |
Non-sterile | |
HPLC sample filtration | |
Hydrophobic | |
Male Slip Luer | |
UNIFLO Syringe Filter |
PTFE | |
0.65 cm2 | |
Polypropylene | |
Female Luer Lock | |
Resealable, recyclable plastic boxes |