Learn More
Cytiva Whatman™ Uniflo™ 25 Syringe Filters
Ideal for filtration of organic-based samples. Whatman™ Uniflo Syringe Filter, PTFE Membrane is a disposable, hydrophobic filter unit that will not allow water to pass without high pressures. The polytetrafluoroethylene membrane will also stop aqueous aerosols in gas streams.
Brand: Cytiva 10463422
Code : NEW
Additional Details : Weight : 1.14000kg
Description
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 10mL (13mm filters) or 100mL (25mm filters).
- Combines premium quality with economic efficiency
- Available in a variety of membrane choices with a polypropylene overmold housing
- A range of sizes and pore sizes to meet the filtration application needs
- Individual ink-jet printing on the filter for easy identification
- Packaged in a clean, compact recyclable plastic box to optimize benchtop space
Specifications
Single-use | |
0.45 μm | |
0.65 cm2 | |
Polypropylene | |
Female Luer Lock | |
Male Slip Luer | |
500 Pack | |
Up to 100 mL (Sample) | |
29.2 mm |
PTFE | |
Non-sterile | |
HPLC sample filtration | |
Hydrophobic | |
500 | |
Resealable, recyclable plastic boxes | |
UNIFLO Syringe Filter | |
24.5 mm | |
25 mm |