missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Uniflo™ 25 Syringe Filters

Ideal for filtration of organic-based samples. Whatman™ Uniflo Syringe Filter, PTFE Membrane is a disposable, hydrophobic filter unit that will not allow water to pass without high pressures. The polytetrafluoroethylene membrane will also stop aqueous aerosols in gas streams.

Brand:  Cytiva 10463423

Additional Details : Weight : 2.49000kg

 View more versions of this product

Product Code. 12512086

  • £1240.00 / Pack of 1000
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 10mL (13mm filters) or 100mL (25mm filters).

  • Combines premium quality with economic efficiency
  • Available in a variety of membrane choices with a polypropylene overmold housing
  • A range of sizes and pore sizes to meet the filtration application needs
  • Individual ink-jet printing on the filter for easy identification
  • Packaged in a clean, compact recyclable plastic box to optimize benchtop space
Specifications

Specifications

Single-use
0.45 μm
0.65 cm2
Polypropylene
Female Luer Lock
Male Slip Luer
1000Pack
Up to 100 mL (Sample)
29.2 mm
PTFE
Non-sterile
HPLC sample filtration
Hydrophobic
1000
Resealable, recyclable plastic boxes
UNIFLO Syringe Filter
24.5 mm
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers