missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ ADVANCE™ HPLC Columns, 3μm Particle Size
Polar embedded for alternative selectivity
£430.15 - £493.53
Specifications
Particle Size | 3 μm |
---|---|
Surface Area | 200 m²/g |
Stationary Phase | C8 |
Packing Material | Silica |
Carbon Load | 9% |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11817081
|
Thermo Scientific™
21003-054630 |
4.6 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10647313
|
Thermo Scientific™
21003-154630 |
4.6 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11857061
|
Thermo Scientific™
21003-102130 |
2.1 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Polar embedded for alternative selectivity
- High quality, highly pure silica columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
3 μm | |
C8 | |
9% | |
Reversed Phase |
200 m²/g | |
Silica | |
Reversed Phase |