missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ ADVANCE™ HPLC Columns, 3μm Particle Size
Polar embedded for alternative selectivity
Brand: Thermo Scientific™ 21003-054630
Code : A0
Additional Details : Weight : 0.10000kg
Description
Polar embedded for alternative selectivity
- High quality, highly pure silica columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Analytical Column | |
50 mm | |
190 Å | |
L60 | |
Silica | |
Reversed Phase |
4.6 mm | |
3 μm | |
200 m²/g | |
C8 | |
9% | |
Reversed Phase |