missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ HyPURITY™ ADVANCE™ HPLC Columns, 3μm Particle Size
Polar embedded for alternative selectivity
Brand: Thermo Scientific™ 21003-102130
Code : A0
Additional Details : Weight : 0.10000kg
Description
Polar embedded for alternative selectivity
- High quality, highly pure silica columns
Order Info
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Polar Embedded | |
100 mm | |
180 Å | |
L7 | |
Silica | |
Reversed Phase |
2.1 mm | |
3 μm | |
200 m²/g | |
C8 | |
9% | |
Reversed Phase |