missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Straight Inlet Liners for Thermo TRACE and Focus SSL
For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.
POA - £350.90
Specifications
Product Type Specs | Straight Inlet Liner |
---|---|
Diameter (Metric) Outer | 8 mm |
For Use With (Equipment) | Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets |
Product Code | Brand | Diameter (Metric) Inner | Deactivation | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Deactivation | Quantity | Price | Quantity & Availability | |||
13181832
|
Restek™
20937 |
3 mm | Standard | 5 Pk. |
£158.51
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
13131862
|
Restek™
20940-214.5 |
5 mm | Siltek | 5 Pk. |
£237.16
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
10579852
|
Restek™
20917 |
1 mm | Standard | 5 Pk. |
£331.54
Pack of 5 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||
13191822
|
Restek™
20917 |
1 mm | Standard | 5 Pk. |
£331.54
Pack of 5 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
|||
13111832
|
Restek™
20917-214.5 |
1 mm | Siltek | 5 Pk. |
£350.90
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
13121842
|
Restek™
20937-210.5 |
3 mm | Base | 5 Pk. |
£233.53
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
13181852
|
Restek™
20940 |
5 mm | Standard | 5 Pk. |
£193.60
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
13131832
|
Restek™
20936 |
3 mm | Standard | Ea. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13161822
|
Restek™
20916 |
1 mm | Standard | 5 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13101852
|
Restek™
20939 |
5 mm | Standard | Ea. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13151842
|
Restek™
20937-214.5 |
3 mm | Siltek | 5 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13181842
|
Restek™
20938 |
3 mm | Standard | 25 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13101832
|
Restek™
20917-210.5 |
1 mm | Base | 5 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13151862
|
Restek™
20941 |
5 mm | Standard | 25 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13111842
|
Restek™
20937-209.5 |
3 mm | Intermediate Polarity (IP) | 5 Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Material: Borosilicate Glass
- Length: 105 mm
- OD: 8 mm
Specifications
Straight Inlet Liner | |
8 mm | |
Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets |