missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Straight Inlet Liners for Thermo TRACE and Focus SSL

Product Code. 13181832
Encompass_Preferred
Click to view available options
Quantity:
25 Pk.
5 Pk.
Ea.
Diameter (Metric) Inner:
1 mm
3 mm
5 mm
Deactivation:
Base
Intermediate Polarity (IP)
Siltek
Standard
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 13181832

Brand: Restek™ 20937

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.

  • Material: Borosilicate Glass
  • Length: 105 mm
  • OD: 8 mm

Specifications

Deactivation Standard
Quantity 5 Pk.
Length (Metric) 105 mm
Product Type Straight Inlet Liner
Diameter (Metric) Inner 3 mm
Diameter (Metric) Outer 8 mm
For Use With (Equipment) Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets
Liner Material Borosilicate Glass
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.