missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Straight Inlet Liners for Thermo TRACE and Focus SSL

For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.

Brand:  Restek™ 20917

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 10579852

  • £331.54 / Pack of 5
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

  • Material: Borosilicate Glass
  • Length: 105 mm
  • OD: 8 mm
Specifications

Specifications

Standard
5 Pk.
1 mm
Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets
Straight Inlet Liner
105 mm
8 mm
Borosilicate Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers