missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Straight Inlet Liners for Thermo TRACE and Focus SSL
For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.
Brand: Restek™ 20939
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Material: Borosilicate Glass
- Length: 105 mm
- OD: 8 mm
Specifications
Standard | |
Ea. | |
8 mm | |
Borosilicate Glass |
Straight Inlet Liner | |
5 mm | |
Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets |