missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ SteamLine Combination Electrode
SI Analytics™ SteamLine Combination Electrode is a low maintenance pH combination electrode that includes a temperature sensor.
£358.00 - £408.00
Specifications
Material | Glass Shaft |
---|---|
pH Range | 0 to 14 |
Type | pH Combination Electrode |
Includes | Screw plug head |
Membrane | Sphere |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
10192662
|
SI Analytics™
285113308 |
SL 81-120pHT-VP |
£358.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
10102672
|
SI Analytics™
285113316 |
SL 81-225pHT-VP |
£408.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
10642743
|
SI Analytics™
285113365 |
SL 82-120pHT VP |
£358.00
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
Description
- Low-maintenance
- Hot steam sterilizable
- CIP and SIP able
- SILAMID™ ref.
- Ceramic diaphragm
- VP screw plug head
Specifications
Glass Shaft | |
pH Combination Electrode | |
Sphere |
0 to 14 | |
Screw plug head | |
12 mm |