missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ SteamLine Combination Electrode
Shop All SI Analytics Products
Click to view available options
Model:
SL 81-120pHT-VP
SL 81-225pHT-VP
SL 82-120pHT VP
Unit Size:
Each
Description
- Low-maintenance
- Hot steam sterilizable
- CIP and SIP able
- SILAMID™ ref.
- Ceramic diaphragm
- VP screw plug head
Specifications
Specifications
| Material | Glass Shaft |
| pH Range | 0 to 14 |
| Type | Combination pH Electrode |
| Includes | Screw plug head |
| Membrane | Sphere |
| Model | SL 81-120pHT-VP |
| Probe | Pt 1000 |
| Temperature (Metric) Range | 0°C to 140°C |
| Length (Metric) | 120 mm |
| Diameter (Metric) | 12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction