missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ SteamLine Combination Electrode
SI Analytics™ SteamLine Combination Electrode is a low maintenance pH combination electrode that includes a temperature sensor.
Brand: SI Analytics™ 285113365
Additional Details : Weight : 0.25000kg
Description
- Low-maintenance
- Hot steam sterilizable
- CIP and SIP able
- SILAMID™ ref.
- Ceramic diaphragm
- VP screw plug head
Specifications
Glass Shaft | |
pH Combination Electrode | |
Sphere | |
Pt 100 | |
120 mm |
0 to 14 | |
Screw plug head | |
SL 82-120pHT VP | |
0°C to 140°C | |
12 mm |