Learn More
SI Analytics™ SteamLine Combination Electrode
SI Analytics™ SteamLine Combination Electrode is a low maintenance pH combination electrode that includes a temperature sensor.
Brand: SI Analytics™ 285113316
387.60 GBP valid until 2024-05-31
Use promo code "21700" to get your promotional price.
Additional Details : Weight : 0.25000kg
Description
- Low-maintenance
- Hot steam sterilizable
- CIP and SIP able
- SILAMID™ ref.
- Ceramic diaphragm
- VP screw plug head
Specifications
Glass Shaft | |
pH Combination Electrode | |
Sphere | |
Pt 1000 | |
12 mm |
0 to 14 | |
Screw plug head | |
SL 81-225pHT-VP | |
225 mm |