missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Sphero™ Fluorescent Particles
For flow cytometry calibration and alignment
£179.00 - £396.00
Specifications
Certifications/Compliance | RUO |
---|---|
Color | Clear |
Concentration | 1% |
Content And Storage | 4°C |
For Use With (Application) | Flow Cytometry Calibration and Alignment |
Product Code | Brand | Product Type | Diameter (Metric) | Emission | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Diameter (Metric) | Emission | Price | Quantity & Availability | |||
15848638
|
BD
556255 |
Fluorescent Particles | 1.7 to 2.2 μm | 415 nm |
£393.00
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15868638
|
BD
556269 |
Fluorescent Particles | 2.5 to 4.5 μm | 560 nm |
£396.00
Each |
Estimated Shipment: 24-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15878638
|
BD
556270 |
Fluorescent Particles | 2.5 to 4.5 μm | 650 nm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Polystyrene microparticles contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol.
Specifications
RUO | |
1% | |
Flow Cytometry Calibration and Alignment | |
Liquid | |
Polystyrene |
Clear | |
4°C | |
Fluorescent Particles | |
Water insoluble fluorescent dyes | |
2 mL |