missing translation for 'onlineSavingsMsg'
Learn More

BD Sphero™ Fluorescent Particles

Product Code. 15878638
Click to view available options
Diameter (Metric):
1.7 to 2.2 μm
2.5 to 4.5 μm
Emission:
415 nm
560 nm
650 nm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15878638

Brand: BD 556270

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For flow cytometry calibration and alignment

Polystyrene microparticles contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol.

TRUSTED_SUSTAINABILITY

Specifications

Concentration 1%
Certifications/Compliance RUO
Diameter (Metric) 2.5 to 4.5 μm
Content And Storage 4°C
Emission 650 nm
Format Liquid
For Use With (Equipment) Flow cytometer equipped with 488 nm-argon laser
Material Polystyrene
Includes Water insoluble fluorescent dyes
Volume (Metric) 2 mL
Color Clear
For Use With (Application) Flow Cytometry Calibration and Alignment
Product Type Fluorescent Particles
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.