missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Sphero™ Fluorescent Particles
Click to view available options
Diameter (Metric):
1.7 to 2.2 μm
2.5 to 4.5 μm
Emission:
415 nm
560 nm
650 nm
Unit Size:
Each
Description
Polystyrene microparticles contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol.
Specifications
Specifications
| Concentration | 1% |
| Certifications/Compliance | RUO |
| Diameter (Metric) | 1.7 to 2.2 μm |
| Content And Storage | 4°C |
| Emission | 415 nm |
| Format | Liquid |
| For Use With (Equipment) | Flow cytometer equipped with a multi-line UV laser |
| Material | Polystyrene |
| Includes | Water insoluble fluorescent dyes |
| Volume (Metric) | 2 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction