missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Sphero™ Fluorescent Particles
For flow cytometry calibration and alignment
Brand: BD 556269
Additional Details : Weight : 0.02000kg
Description
Polystyrene microparticles contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol.
Specifications
Fluorescent Particles | |
2.5 to 4.5 μm | |
Polystyrene | |
1% | |
4°C | |
2 mL | |
RUO |
Clear | |
560 nm | |
Flow Cytometry Calibration and Alignment | |
Water insoluble fluorescent dyes | |
Liquid | |
Flow cytometer equipped with 488 nm-argon laser |