missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns-60 to 105m Lengths
General-purpose, fused silica columns with long lifetime and very low bleed at high operating temperatures.
£1185.80 - £1366.09
Specifications
Stationary Phase | Rtx™-1 |
---|---|
USP Type | G1, G2, G38 |
Type | Rtx-1 Column |
Max. Temperature | 350°C |
Material | Stainless Steel |
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
12978159
|
Restek™
10180 |
0.32 mm | 5 μm | 60 m |
£1283.81
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
10551683
|
Restek™
10180 |
0.32 mm | 5 μm | 60 m |
£1283.81
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12908089
|
Restek™
10156 |
0.25 mm | 1 μm | 60 m |
£1185.80
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12965369
|
Restek™
10127 |
0.32 mm | 0.25 μm | 60 m |
£1283.81
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
10609406
|
Restek™
10157 |
0.32 mm | 1 μm | 60 m |
£1283.81
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12958089
|
Restek™
10157 |
0.32 mm | 1 μm | 60 m |
£1283.81
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
15135312
|
Restek™
10159 |
0.25 mm | 1 μm | 105 m |
£1366.09
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12968099
|
Restek™
10159 |
0.25 mm | 1 μm | 105 m |
£1366.09
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12958199
|
Restek™
10187 |
0.32 mm | 3 μm | 60 m |
£1283.81
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
Description
- Nonpolar phase
- Crossbond dimethyl polysiloxane
- For solvent impurities, PCB congeners (e.g., Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
- Equivalent to USP G1, G2, G38 phases
Order Info
Custom lengths and film thicknesses available.
Specifications
Rtx™-1 | |
Rtx-1 Column | |
Stainless Steel | |
Fused Silica |
G1, G2, G38 | |
350°C | |
Non polar |