missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns-60 to 105m Lengths
General-purpose, fused silica columns with long lifetime and very low bleed at high operating temperatures.
Brand: Restek™ 10180
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Nonpolar phase
- Crossbond dimethyl polysiloxane
- For solvent impurities, PCB congeners (e.g., Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
- Equivalent to USP G1, G2, G38 phases
Order Info
Custom lengths and film thicknesses available.
Specifications
0.32 mm | |
Rtx-1 Column | |
350°C | |
5 μm | |
5 μm | |
Stainless Steel | |
Fused Silica |
G1, G2, G38 | |
Rtx™-1 | |
Essential Oils Analysis, Pesticide Analysis, Simulated Distillation, PCB Congener Analysis, Simulated Distillation, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis | |
-60°C to +260/280°C | |
60 m | |
Non polar |