missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-1 Capillary Columns-60 to 105m Lengths

General-purpose, fused silica columns with long lifetime and very low bleed at high operating temperatures.

Brand:  Restek™ 10159

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15135312

  • £1366.09 / Each
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

  • Nonpolar phase
  • Crossbond dimethyl polysiloxane
  • For solvent impurities, PCB congeners (e.g., Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
  • Equivalent to USP G1, G2, G38 phases

Order Info

Custom lengths and film thicknesses available.

Specifications

Specifications

0.25 mm
Rtx-1 Column
350°C
1 μm
1 μm
Stainless Steel
Fused Silica
G1, G2, G38
Rtx™-1
Essential Oils Analysis, Pesticide Analysis, Simulated Distillation, PCB Congener Analysis, Simulated Distillation, Natural Gas Odorants Analysis, Gases Analysis, Essential Oils, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis
-60°C to +320/340°C
105 m
Non polar
Suggestions de produits

Suggestions de produits

Vidéos
FDS
Documents

Documents

Certificats
Promotions

Promotions