missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns-60 to 105m Lengths
General-purpose, fused silica columns with long lifetime and very low bleed at high operating temperatures.
Brand: Restek™ 10159
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Nonpolar phase
- Crossbond dimethyl polysiloxane
- For solvent impurities, PCB congeners (e.g., Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
- Equivalent to USP G1, G2, G38 phases
Order Info
Custom lengths and film thicknesses available.
Specifications
0.25 mm | |
Rtx-1 Column | |
350°C | |
1 μm | |
1 μm | |
Stainless Steel | |
Fused Silica |
G1, G2, G38 | |
Rtx™-1 | |
Essential Oils Analysis, Pesticide Analysis, Simulated Distillation, PCB Congener Analysis, Gases Analysis, Drugs of Abuse, Gases Analysis, Essential Oils, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis | |
-60°C to +320/340°C | |
105 m | |
Non polar |