missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-50 Capillary Columns: Standard
Similar to DB-17, DB-17ht, HP-17, HP-50, SPB-50, SP-2250; ideal confirmation column for many environmental applications, including EPA Methods 604, 8060, and 608
£450.12 - £1276.55
Specifications
Stationary Phase | Rtx™-50 |
---|---|
Coating | Fused Silica |
Includes: Individual test chromatogram
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
12971719
|
Restek™
10520 |
0.25 mm | 0.25 μm | 15 m |
£450.12
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12941729
|
Restek™
10523 |
0.25 mm | 0.25 μm | 30 m |
£733.26
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
10693293
|
Restek™
10523 |
0.25 mm | 0.25 μm | 30 m |
£733.26
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
15313534
|
Restek™
10523 |
0.25 mm | 0.25 μm | 30 m |
£733.26
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12951759
|
Restek™
10552 |
0.53 mm | 1 μm | 15 m |
£508.20
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12971749
|
Restek™
10540 |
0.53 mm | 0.5 μm | 30 m |
£874.83
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12931739
|
Restek™
10526 |
0.25 mm | 0.25 μm | 60 m |
£1276.55
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
12961769
|
Restek™
10555 |
0.53 mm | 1 μm | 30 m |
£874.83
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||
Description
Columns only.
- Crossbond™ 50% methyl/50% phenyl polysiloxane
- Midpolarity
- Optimized film thickness produces excellent separation of chlorinated pesticides and meets all resolution criteria for CLP pesticides method
- Crossbond technology provides low bleed, long life, and excellent thermal stability
- Increased phenyl content offers unique polarity
- Not adversely affected by column rinsing
Specifications
Rtx™-50 | |
Fused Silica |