missing translation for 'onlineSavingsMsg'
Learn More

Restek™ RTX™-50 Capillary Columns: Standard

Product Code. 12931739
Encompass_Preferred
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12931739

Brand: Restek™ 10526

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Individual test chromatogram

Similar to DB-17, DB-17ht, HP-17, HP-50, SPB-50, SP-2250; ideal confirmation column for many environmental applications, including EPA Methods 604, 8060, and 608

Columns only.

  • Crossbond™ 50% methyl/50% phenyl polysiloxane
  • Midpolarity
  • Optimized film thickness produces excellent separation of chlorinated pesticides and meets all resolution criteria for CLP pesticides method
  • Crossbond technology provides low bleed, long life, and excellent thermal stability
  • Increased phenyl content offers unique polarity
  • Not adversely affected by column rinsing

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.25 mm
Stationary Phase Rtx™-50
For Use With (Application) Rosin Acids Analysis, Herbicides Analysis, Rosin Acids, Phthalate Esters Analysis, Sterols Analysis
Particle Size 0.25 μm
Temperature Range 0°C to 300°C
Film Thickness 0.25 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity Mid polar
Coating Fused Silica
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.