missing translation for 'onlineSavingsMsg'
Learn More

Restek™ RTX™-50 Capillary Columns: Standard

Similar to DB-17, DB-17ht, HP-17, HP-50, SPB-50, SP-2250; ideal confirmation column for many environmental applications, including EPA Methods 604, 8060, and 608

Brand:  Restek™ 10523

Code : Z3

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 15313534

  • £733.26 / Each
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Includes: Individual test chromatogram

Description

Description

Columns only.

  • Crossbond™ 50% methyl/50% phenyl polysiloxane
  • Midpolarity
  • Optimized film thickness produces excellent separation of chlorinated pesticides and meets all resolution criteria for CLP pesticides method
  • Crossbond technology provides low bleed, long life, and excellent thermal stability
  • Increased phenyl content offers unique polarity
  • Not adversely affected by column rinsing

Specifications

Specifications

0.25 mm
350°C
0.25 μm
0.25 μm
Stainless Steel
Fused Silica
Rtx™-50
Rosin Acids Analysis, Herbicides Analysis, Rosin Acids, Phthalate Esters Analysis, Sterols Analysis
40°C to 320°C
30 m
Mid polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers