missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-50 Capillary Columns: Standard
Similar to DB-17, DB-17ht, HP-17, HP-50, SPB-50, SP-2250; ideal confirmation column for many environmental applications, including EPA Methods 604, 8060, and 608
Brand: Restek™ 10555
Code : Z3
Additional Details : Weight : 1.00000kg
Includes: Individual test chromatogram
Description
Columns only.
- Crossbond™ 50% methyl/50% phenyl polysiloxane
- Midpolarity
- Optimized film thickness produces excellent separation of chlorinated pesticides and meets all resolution criteria for CLP pesticides method
- Crossbond technology provides low bleed, long life, and excellent thermal stability
- Increased phenyl content offers unique polarity
- Not adversely affected by column rinsing
Specifications
0.53 mm | |
350°C | |
1 μm | |
1 μm | |
Stainless Steel | |
Fused Silica |
Rtx™-50 | |
Rosin Acids Analysis, Herbicides Analysis, Rosin Acids, Phthalate Esters Analysis, Sterols Analysis | |
40°C to 260/280°C | |
30 m | |
Mid polar |