missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ DI Liners for PerkinElmer Auto SYS GCs (0.32/0.53mm ID)
For PerkinElmer Auto SYS GCs equipped with split/splitless inlet.
POA - £445.28
Specifications
Length (Metric) | 9.21 cm |
---|---|
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.62 cm |
Liner Material | Borosilicate Glass |
Product Code | Brand | For Use With (Equipment) | Product Type Specs | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Product Type Specs | Quantity | Price | Quantity & Availability | |||
13181692
|
Restek™
20838 |
0.32 and 0.53 mm I.D. Column, Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet | IP Uniliner Inlet Liner | 5/Pk. |
£359.37
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
13121702
|
Restek™
20840 |
0.32 and 0.53 mm I.D. Column, Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet | IP Cyclo Uniliner Top Taper Inlet Liner | 5/Pk. |
£445.28
Pack of 5 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
13111702
|
Restek™
20839 |
Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column | IP Cyclo Uniliner Top Taper Inlet Liner | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13181642
|
Restek™
20822 |
0.32 and 0.53 mm I.D. Column, Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet | IP Drilled Uniliner Inlet Liner | 5/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13171642
|
Restek™
20819 |
Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column | IP Drilled Uniliner Inlet Liner | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13151692
|
Restek™
20837 |
Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column | IP Uniliner Inlet Liner | Each |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
13131702
|
Restek™
20840-214.5 |
Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column | Siltek Cyclo Uniliner Top Taper Inlet Liner | 5/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- For use with 0.32 to 0.53mm ID columns
- Material: Borosilicate Glass
- I.D.: 4mm
- OD: 6.2mm
- Length: 92.1mm
Specifications
9.21 cm | |
0.4 cm | |
0.62 cm | |
Borosilicate Glass |