missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ DI Liners for PerkinElmer Auto SYS GCs (0.32/0.53mm ID)
For PerkinElmer Auto SYS GCs equipped with split/splitless inlet.
Brand: Restek™ 20819
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- For use with 0.32 to 0.53mm ID columns
- Material: Borosilicate Glass
- I.D.: 4mm
- OD: 6.2mm
- Length: 92.1mm
Specifications
Hole near top | |
Each | |
0.4 cm | |
Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column |
IP Drilled Uniliner Inlet Liner | |
9.21 cm | |
0.62 cm | |
Borosilicate Glass |