missing translation for 'onlineSavingsMsg'
Learn More

Restek™ DI Liners for PerkinElmer Auto SYS GCs (0.32/0.53mm ID)

For PerkinElmer Auto SYS GCs equipped with split/splitless inlet.

Brand:  Restek™ 20840-214.5

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13131702

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • For use with 0.32 to 0.53mm ID columns
  • Material: Borosilicate Glass
  • I.D.: 4mm
  • OD: 6.2mm
  • Length: 92.1mm
Specifications

Specifications

Siltek Cyclo Uniliner Top Taper Inlet Liner
9.21 cm
0.62 cm
Borosilicate Glass
5/Pk.
0.4 cm
Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers