Learn More
Pyrex™ Borosilicate Glass Density Bottles
Manufactured from Pyrex™ borosilicate glass and complies with ISO 3507 standards, Gay-Lussac type Pyrex™ Borosilicate Glass Density Bottle is adjusted and ready for use with the exact volume engraved on the bottle. Supplied with individual 10/19-sized capillary stoppers numbered to match the bottle.
£58.20 - £217.00
Specifications
Closure Type | Stopper |
---|---|
Material | Borosilicate Glass |
Quantity | Each |
Stopper Number | 10/19 |
Certifications/Compliance | ISO 3507 |
Product Code | Brand | Capacity (Metric) | Tolerance | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Tolerance | Price | Quantity & Availability | ||||
10180670
|
MBL
BRE000 |
10 mL | ±1mL |
£126.00
Pack of 2 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
10223770
|
MBL
BRE002 |
25 mL | ±2mL |
£174.00
Pack of 2 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
10588570
|
MBL
BRE004 |
50 mL | ±3mL |
£217.00
Pack of 2 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
10820621
|
MBL
BRE006 |
100 mL | ±3mL |
£197.00
Pack of 2 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
12804092
|
MBL
BRE004 |
50 mL | ±3mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12884082
|
MBL
BRE000 |
10 mL | ±1mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12814092
|
MBL
BRE006 |
100 mL | ±3mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12894082
|
MBL
BRE002 |
25 mL | ±2mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Manufactured from Pyrex™ borosilicate glass and complies with ISO 3507 standards, Gay-Lussac type Pyrex™ Borosilicate Glass Density Bottle is adjusted and ready for use with the exact volume engraved on the bottle. Supplied with individual 10/19-sized capillary stoppers numbered to match the bottle.
- Complies with ISO 3507, Gay-Lussac type
- Adjusted ready for use - with the exact volume engraved on the bottle
- With individual capillary stoppers which are numbered and matched with the bottle
- Manufactured from Pyrex™ borosilicate glass
Specifications
Stopper | |
Each | |
ISO 3507 |
Borosilicate Glass | |
10/19 | |
Yes |