missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Density Bottles

Manufactured from Pyrex™ borosilicate glass and complies with ISO 3507 standards, Gay-Lussac type Pyrex™ Borosilicate Glass Density Bottle is adjusted and ready for use with the exact volume engraved on the bottle. Supplied with individual 10/19-sized capillary stoppers numbered to match the bottle.

Brand:  MBL BRE004

Code : 02

Additional Details : Weight : 0.07000kg

 View more versions of this product

Product Code. 12804092

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Manufactured from Pyrex™ borosilicate glass and complies with ISO 3507 standards, Gay-Lussac type Pyrex™ Borosilicate Glass Density Bottle is adjusted and ready for use with the exact volume engraved on the bottle. Supplied with individual 10/19-sized capillary stoppers numbered to match the bottle.

  • Complies with ISO 3507, Gay-Lussac type
  • Adjusted ready for use - with the exact volume engraved on the bottle
  • With individual capillary stoppers which are numbered and matched with the bottle
  • Manufactured from Pyrex™ borosilicate glass
Specifications

Specifications

Stopper
Borosilicate Glass
10/19
ISO 3507
50 mL
Each
±3mL
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers