Learn More
Pyrex™ Borosilicate Glass Density Bottles
Manufactured from Pyrex™ borosilicate glass and complies with ISO 3507 standards, Gay-Lussac type Pyrex™ Borosilicate Glass Density Bottle is adjusted and ready for use with the exact volume engraved on the bottle. Supplied with individual 10/19-sized capillary stoppers numbered to match the bottle.
Brand: MBL BRE002
Code : 02
Additional Details : Weight : 0.02256kg
Description
Manufactured from Pyrex™ borosilicate glass and complies with ISO 3507 standards, Gay-Lussac type Pyrex™ Borosilicate Glass Density Bottle is adjusted and ready for use with the exact volume engraved on the bottle. Supplied with individual 10/19-sized capillary stoppers numbered to match the bottle.
- Complies with ISO 3507, Gay-Lussac type
- Adjusted ready for use - with the exact volume engraved on the bottle
- With individual capillary stoppers which are numbered and matched with the bottle
- Manufactured from Pyrex™ borosilicate glass
Specifications
Stopper | |
Borosilicate Glass | |
10/19 | |
ISO 3507 |
25 mL | |
Each | |
±2mL | |
Yes |