missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Density Bottles

Product Code. 12814092
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Tolerance:
±1mL
±2mL
±3mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 12814092

Brand: MBL BRE006

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from Pyrex™ borosilicate glass and complies with ISO 3507 standards, Gay-Lussac type Pyrex™ Borosilicate Glass Density Bottle is adjusted and ready for use with the exact volume engraved on the bottle. Supplied with individual 10/19-sized capillary stoppers numbered to match the bottle.

  • Complies with ISO 3507, Gay-Lussac type
  • Adjusted ready for use - with the exact volume engraved on the bottle
  • With individual capillary stoppers which are numbered and matched with the bottle
  • Manufactured from Pyrex™ borosilicate glass
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass
Quantity Each
Stopper Number 10/19
Tolerance ±3mL
Certifications/Compliance ISO 3507
Closure Included Yes
Closure Type Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.