missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ 5000 Series Specialty Disposable Respirators, FFP1-FFP2
5000 Series Specialty Disposable Respirators, FFP1-FFP2 are moulded half-masks designed specifically to deal with nuisance level organic vapors and acid vapors. Latex-, silicone-, and PVC-free, they offer superior odor removal, high moisture absorption, and excellent comfort. Dolomite tested.
£36.05 - £104.57
Specifications
Certifications/Compliance (Europe) | EC Category: 3, EN 149:2001+A1:2009 |
---|---|
Design Type | Cup/Molded |
Disposable | Single-use |
Latex Free | Yes |
Material (Faceshield) | PES Knit, PU Foam, PU Film |
Product Code | Brand | Product Type | Filter Efficiency | Size | With Exhalation Valve | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Filter Efficiency | Size | With Exhalation Valve | Price | Quantity & Availability | ||
11807010
|
Honeywell™
1005598 |
Particulate Respirator with Nuisance Acid Gas Relief | FFP1 | Medium/Large | Yes |
£85.70
Pack of 20 |
In Stock
Log in to see stock. |
||
11836960
|
Honeywell™
1005593 |
Particulate Respirator with Nuisance Organic Vapor Relief | FFP1 | Medium/Large | Yes |
£104.57
Pack of 20 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||
11897000
|
Honeywell™
1005595 |
Particulate Respirator with Nuisance Organic Vapor Relief | FFP2 | Medium/Large | No |
£38.21
Pack of 5 |
In Stock
Log in to see stock. |
||
15165173
|
Honeywell™
1005122 |
Particulate Respirator with Nuisance Organic Vapor Relief | FFP2 | X-Large | No |
£36.05
Pack of 5 |
In Stock
Log in to see stock. |
||
Description
- Product Type: Specialty Respirator
- Disposable: Yes
- Description: Half-Mask
- Shape: Moulded
- Latex-Free: Yes
- Silicone-Free: Yes
- PVC-Free: Yes
Specifications
EC Category: 3, EN 149:2001+A1:2009 | |
Single-use | |
PES Knit, PU Foam, PU Film | |
Yes | |
Specialty Half-Mask Respirator |
Cup/Molded | |
Yes | |
Polypropylene-wrapped Galvanized Wire | |
Non-sterile |