Learn More
Honeywell™ 5000 Series Specialty Disposable Respirators, FFP1-FFP2
5000 Series Specialty Disposable Respirators, FFP1-FFP2 are moulded half-masks designed specifically to deal with nuisance level organic vapors and acid vapors. Latex-, silicone-, and PVC-free, they offer superior odor removal, high moisture absorption, and excellent comfort. Dolomite tested.
Brand: Honeywell™ 1005593
Code : 03
Additional Details : Weight : 0.40000kg
Description
- Product Type: Specialty Respirator
- Disposable: Yes
- Description: Half-Mask
- Shape: Moulded
- Latex-Free: Yes
- Silicone-Free: Yes
- PVC-Free: Yes
Specifications
EC Category: 3, EN 149:2001+A1:2009 | |
Cup/Molded | |
Particulate Respirator with Nuisance Organic Vapor Relief | |
Yes | |
Textile, Abattoirs, Metallurgy, Construction, Iron and Steel Industries, Hospitals | |
PES Knit, PU Foam, PU Film | |
Polypropylene-wrapped Galvanized Wire | |
20 Pk. | |
Non-sterile | |
Yes (Nasal Seal) | |
Elastic Straps |
Blue Stripe | |
Single-use | |
Medium/Large | |
FFP1 | |
Yes | |
5146 | |
Yes | |
Fluid | |
Specialty Half-Mask Respirator | |
13 g |