missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ E-3603 Non-DEHP Tubing
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ E-3603 Non-DEHP Tubing handles virtually all inorganic chemicals found in the lab.
£59.60 - £241.21
Specifications
Product Type | Tubing |
---|---|
Overall Length (English) | 49.2 ft. |
Overall Length (Metric) | 15 m |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | ||||
10180161
|
Saint Gobain Life Sciences
ACF00011-C |
4.8 mm | 6.4 mm |
£59.60
15m |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
11750105
|
Saint Gobain Life Sciences
ACF00014-C |
4.8 mm | 11.20 mm |
£210.00
15m |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||||
11998159
|
Saint Gobain Life Sciences
ACF00038-C |
12.7 mm | 19 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- The new bio-based formulation delivers the same excellent performance
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
- General laboratory
- Food and beverage
- Biopharmaceutical
- Analytical instruments
- Peristaltic and vacuum pumps
- Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications
Tubing | |
49.2 ft. | |
15 m |