Learn More
Saint Gobain Life Sciences Tygon™ E-3603 Non-DEHP Tubing
Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ E-3603 Non-DEHP Tubing handles virtually all inorganic chemicals found in the lab.
Brand: Saint Gobain Life Sciences ACF00038-C
Code : 02
Additional Details : Weight : 0.80000kg
Description
- The new bio-based formulation delivers the same excellent performance
- Lot-to-lot consistency for reproducible results
- Non-toxic and non-contaminating
- Smooth, polished inner wall
- Slips easily over fittings and grips securely for simple lab set-ups
- Contains no BPA or phthalates
- Standard sizes available to hold full vacuum at room temperature
- General laboratory
- Food and beverage
- Biopharmaceutical
- Analytical instruments
- Peristaltic and vacuum pumps
- Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications
Tubing | |
Autoclavable | |
12.7 mm | |
0.75 in. | |
49.2 ft. | |
1/8 in. | |
For laboratory, food and, beverage and vacuum applications | |
Flexible | |
533 mm Hg (at 23°C) |
FDA, NSF, 3-A, USP Class VI, Japan Food Sanitation Law #370/1959, 1935/2004/EC, 10/2011/EU | |
0.5 in. | |
Tygon E-3603 | |
19 mm | |
15 m | |
3.2 mm | |
1 Ea. | |
1.4 psi (at 23°C) |